1/2"-13 Hex Head Tap Bolt, Zinc Plated Steel, 1 in L, 50 PK

  • Mfr # MB121

  • Zoro # G007166553


product price:  $34.59
/pk 50, $0.69/ea

Key Features

External Hex Drive
System of Measurement
Inch
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB121
Zoro #
G007166553
UPC #
781002588528
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
1 in
Head Width
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt

Description

Fully threaded hex head tap bolts. Made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment. Machine Bolts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.