Zoro Homepage

1/2'' x 1'' Non-Metallic Cable Staple (500 Pack), 500PK PK500

  • Mfr # RX505

  • Zoro # G207168326


product price: $15.89
/pk 500, $0.03/ea

Key Features

Cable Clamp Type
Romex® & NM
Size
1/2" x 1"
Clamp Material
Low Carbon Steel
Cable Clamping Dia.
14/2, 12/2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX505
Zoro #
G207168326
UPC #
781002307150
Country of Origin
India

Dimensions

Size
1/2" x 1"
Cable Clamping Dia.
14/2, 12/2
Thickness
12 ga
Length
1"
Width
1/2"
Staple Size
1/2 x 1 in
Cable Size
14 to 2 AWG || 12 to 2 AWG

Details

Cable Clamp Type
Romex® & NM
Clamp Material
Low Carbon Steel
Material
Steel
Type
Stable
Clamp Finish
Zinc Plated
Standards
UL Listed
Finish
Painted
Mounting
Wooden Stud
Cable Type
Non-Metallic Sheathed Cable (NMC) || Romex Cable
Integrated Gasification Combined Cycle (IGCC)
5049
Applications
Used to Attach Non Metallic Cable or BX (Armored) Cable, RX Series is used for Romex(R)
Style/Type
2 Conductor (#12 & #14) Romex and Other Type NM Cable

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.