1/2in Insulated 90 Degree Squeeze Connector, 25PK
Mfr # SQZA50I
Zoro # G522704438
product price: $341.99
/pk 25, $13.68/eaSold in multiples of 25 for $8,549.75
Free Shipping & Returns
Key Features
For Use With
FMC, AC, MC, and RW
Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
Size
1/2 in
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQZA50I
Zoro #
G522704438
UPC #
781003000000
Country of Origin
India
Dimensions
Size
1/2 in
Details
For Use With
FMC, AC, MC, and RW
Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
Item
90° Insulated Squeeze Connector
Material
Die Cast Zinc
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.