Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in Insulated Steel Set Screw Connector, 25PK

  • Mfr # SET50I

  • Zoro # G822704343


product price: $12.15
/pk 25, $0.49/ea
Sold in multiples of 25 for $303.75

Key Features

Application
Joins EMT Conduit to a box or enclosure
Material
Steel
Finish
Zinc Plated
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SET50I
Zoro #
G822704343
UPC #
781003000000
Country of Origin
India

Dimensions

Size
1/2 in

Details

Item
Insulated Set Screw Connector
Application
Joins EMT Conduit to a box or enclosure
Material
Steel
Finish
Zinc Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.