1/2in Steel Set Screw Connector, 25PK
Mfr # SET50
Zoro # G622704581
product price: $10.85
/pk 25, $0.43/eaSold in multiples of 25 for $271.25
Key Features
Application
Joins EMT Conduit to a box or enclosure
Size
1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SET50
Zoro #
G622704581
UPC #
781003000000
Country of Origin
India
Dimensions
Size
1/2 in
Details
Application
Joins EMT Conduit to a box or enclosure
Material
Steel
Item
Set Screw Connector
Finish
Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.