1/2in Steel Set Screw Coupling, 25PK
Mfr # SETC50
Zoro # G922704410
product price: $10.79
/pk 25, $0.43/eaSold in multiples of 25 for $269.75
Key Features
Finish
Zinc Plated
Size
1/2 in
Application
Joins EMT Conduit together
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SETC50
Zoro #
G922704410
UPC #
781003000000
Country of Origin
India
Dimensions
Size
1/2 in
Details
Finish
Zinc Plated
Application
Joins EMT Conduit together
Item
Set Screw Coupling
Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.