Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in x 6in Hex Head Toggle Bolt, 25PK

  • Mfr # TB126

  • Zoro # G122704456


product price: $183.99
/pk 25, $7.36/ea
Sold in multiples of 25 for $4,599.75
Free Shipping & Returns

Key Features

Frequently Bought Together
G822704404
Anchor Length
6 in
Material
Carbon Steel
Thread Size
1/2" x 6"
Application
Hollow Block, Wallboard, Plaster, Plywood and other Hollow Base Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126
Zoro #
G122704456
UPC #
781002000000
Country of Origin
China

Dimensions

Anchor Length
6 in
Thread Size
1/2" x 6"

Details

Frequently Bought Together
G822704404
Material
Carbon Steel
Application
Hollow Block, Wallboard, Plaster, Plywood and other Hollow Base Materials
Head Type
Mushroom Head
Drive Type
Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.