13 Pc High Speed Steel Drill Kit
Mfr # M213
Zoro # G422704415
product price: $32.25
/eaKey Features
Drill Bit Material
M2 High Speed Steel
Finish - Machining
Black & Gold
For Use With
1/2" Chuck Drill
Primary Material Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M213
Zoro #
G422704415
UPC #
781003000000
Country of Origin
China
Details
Item
High Speed Steel Drill Kit
Drill Bit Material
M2 High Speed Steel
Finish - Machining
Black & Gold
For Use With
1/2" Chuck Drill
Primary Material Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.