13/64in High Speed Steel Drill, 12PK
Mfr # HS13
Zoro # G122704548
product price: $41.89
/pk 12, $3.49/eaSold in multiples of 12 for $502.68
Key Features
For Use With
1/2" Chuck Drill
Material
M2 High Speed Steel
Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
Finish
Black & Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS13
Zoro #
G122704548
UPC #
781002000000
Country of Origin
China
Details
For Use With
1/2" Chuck Drill
Material
M2 High Speed Steel
Item
High Speed Drill
Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
Finish
Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.