
1/4"-20 x 1-1/2 in Spanner Pan Machine Screw, 18-8 Stainless Steel, 50 PK
Mfr # T14112SP
Zoro # G107166248
product price:Â $83.67
/pk 50, $1.67/ea
Free Shipping & Returns
Key Features
Pan Head
Spanner Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14112SP
Zoro #
G107166248
UPC #
781002117582
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Spanner
Material
18-8 Stainless Steel
Item
Machine Screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.