1/4"-20 x 1-1/2 in Tamper-Resistant Hex Button Machine Screw, 18-8 Stainless Steel, 50 PK

  • Mfr # T14112HB

  • Zoro # G007166379


product price:  $118.58
/pk 50, $2.37/ea
Free Shipping & Returns

Key Features

Button Head
Tamper-Resistant Hex Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14112HB
Zoro #
G007166379
UPC #
781002118121
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Button
Drive
Tamper-Resistant Hex
Material
18-8 Stainless Steel
Item
Machine Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.