
1/4"-20 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK
Mfr # FM1412
Zoro # G707167003
product price:Â $13.99
/pk 100, $0.14/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FM1412
Zoro #
G707167003
UPC #
781002652021
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.