1/4"-20 x 3/8 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK

  • Mfr # PMS1438

  • Zoro # G807165725


product price:  $30.95
/pk 100, $0.31/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMS1438
Zoro #
G807165725
UPC #
781002701804
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screw

Description

Stainless Steel Pan Head Machine Screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head. Stainless Steel resists corrosion and is ideal for applications where chemical resistance is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.