1/4"-20 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK

  • Mfr # FM1438

  • Zoro # G807165701


product price:  $12.62
/pk 100, $0.13/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM1438
Zoro #
G807165701
UPC #
781002652007
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.