Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4'' Flip Toggle Anchor Kit w/ Pan Head Combo Drive Screws

  • Mfr # FTG14

  • Zoro # G107165876


product price: $22.65
/ea

Key Features

Thread Size
1/4"-20
Head Type
Pan
Drive Type
Combination Square/Phillips/Slotted
Usable Length
2-1/2 in
Toggle Bolt Type
Flip Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTG14
Zoro #
G107165876
UPC #
781002854517
Country of Origin
Canada

Dimensions

Thread Size
1/4"-20
Usable Length
2-1/2 in
Anchor Thread Size
1/4"-20
Anchor Diameter
1/4 in.

Details

Item
Toggle Bolt
Head Type
Pan
Drive Type
Combination Square/Phillips/Slotted
Toggle Bolt Type
Flip Toggle
Includes
10 3/16”- 24 x 2-1/2” Screws & 10 3/16” FlipToggle®

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.