18-8, 1/4"-20 Hex Head Tap Bolt, Plain Stainless Steel, 1 in L, 100 PK

  • Mfr # MBS141

  • Zoro # G707168581


product price:  $44.25
/pk 100, $0.44/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBS141
Zoro #
G707168581
UPC #
781002697084
Country of Origin
Thailand

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Width
7/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.