Zoro Homepage

1in Insulated Steel Concrete Tight Compression Connector, 20PK

  • Mfr # CMP100I

  • Zoro # G922704441


product price: $29.99
/pk 20, $1.50/ea
Sold in multiples of 20 for $599.80

Key Features

Size
1 in
Material
Steel
Finish
Zinc Plated
For Use With
EMT Conduit
Application
Joins EMT Conduit to a box or enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP100I
Zoro #
G922704441
UPC #
781003000000
Country of Origin
India

Dimensions

Size
1 in

Details

Material
Steel
Finish
Zinc Plated
Item
Insulated Compression Connector
For Use With
EMT Conduit
Application
Joins EMT Conduit to a box or enclosure

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.