Zoro Homepage

1in Insulated Straight Squeeze Connector, 10PK

  • Mfr # SQZ100I

  • Zoro # G122704494


product price: $184.99
/pk 10, $18.50/ea
Sold in multiples of 10 for $1,849.90
Free Shipping & Returns

Key Features

Material
Die Cast Zinc
Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
For Use With
FMC, AC, MC, and RW
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQZ100I
Zoro #
G122704494
UPC #
781003000000
Country of Origin
India

Dimensions

Size
1 in

Details

Material
Die Cast Zinc
Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
For Use With
FMC, AC, MC, and RW
Item
Insulated Straight Squeeze Connector

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.