1in Steel Concrete Tight Compression Connector, 20PK
Mfr # CMP100
Zoro # G522704537
product price: $28.15
/pk 20, $1.41/eaSold in multiples of 20 for $563.00
Key Features
For Use With
EMT Conduit
Material
Steel
Size
1 in
Finish
Zinc Plated
Application
Joins EMT Conduit to a box or enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMP100
Zoro #
G522704537
UPC #
781003000000
Country of Origin
India
Dimensions
Size
1 in
Details
Item
Compression Connector
For Use With
EMT Conduit
Material
Steel
Finish
Zinc Plated
Application
Joins EMT Conduit to a box or enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.