Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2in Steel Concrete Tight Compression Connector

  • Mfr # CMP250

  • Zoro # G622704383


product price: $10.29
/ea

Key Features

Material
Steel
Size
2-1/2 in
Finish
Zinc Plated
Application
Joins EMT Conduit to a box or enclosure
For Use With
EMT Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP250
Zoro #
G622704383
UPC #
781003000000
Country of Origin
India

Dimensions

Size
2-1/2 in

Details

Material
Steel
Finish
Zinc Plated
Application
Joins EMT Conduit to a box or enclosure
Item
Compression Connector
For Use With
EMT Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.