Zoro Homepage

2" W x 60 YD L, Blue, 24 PK

  • Mfr # 200MTBLUE

  • Zoro # G507168033


product price: $683.52
/pk 24, $28.48/ea
Free Shipping & Returns

Key Features

Tape Length
60 YD
Tape Width
2"
Material
Polyvinyl Chloride
Tape Application
Variety of Indoor/Outdoor Applications
Type
Masking Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200MTBLUE
Zoro #
G507168033
UPC #
781002281436
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
60 YD
Tape Width
2"

Details

Tape Color
Blue
Material
Polyvinyl Chloride
Tape Application
Variety of Indoor/Outdoor Applications
Type
Masking Tape

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.