Zoro Homepage

2" W x 60 YD L, Tan, 24 PK

  • Mfr # 200MT

  • Zoro # G407167990


product price: $210.99
/pk 24, $8.79/ea
Free Shipping & Returns

Key Features

Tape Length
60 YD
Tape Width
2"
Material
Polyvinyl Chloride
Type
Masking Tape
Tape Application
Variety of Indoor Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200MT
Zoro #
G407167990
UPC #
781002300205
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
60 YD
Tape Width
2"

Details

Tape Color
Tan
Material
Polyvinyl Chloride
Type
Masking Tape
Tape Application
Variety of Indoor Applications

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.