25/64in High Speed Steel Drill, 6PK
Mfr # HS25
Zoro # G722704511
product price: $76.45
/pk 6, $12.74/eaSold in multiples of 6 for $458.70
Free Shipping & Returns
Key Features
Finish
Black & Gold
For Use With
1/2" Chuck Drill
Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
Material
M2 High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS25
Zoro #
G722704511
UPC #
781002000000
Country of Origin
China
Details
Finish
Black & Gold
For Use With
1/2" Chuck Drill
Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
Material
M2 High Speed Steel
Item
High Speed Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.