27/64in High Speed Steel Drill, 6PK
Mfr # HS27
Zoro # G022704457
product price: $84.65
/pk 6, $14.11/eaSold in multiples of 6 for $507.90
Free Shipping & Returns
Key Features
Material
M2 High Speed Steel
Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
For Use With
1/2" Chuck Drill
Finish
Black & Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS27
Zoro #
G022704457
UPC #
781002000000
Country of Origin
China
Details
Item
High Speed Drill
Material
M2 High Speed Steel
Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
For Use With
1/2" Chuck Drill
Finish
Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.