Zoro Homepage

2in Insulated Steel Set Screw Connector, 10PK

  • Mfr # SET200I

  • Zoro # G022704549


product price: $32.49
/pk 10, $3.25/ea
Sold in multiples of 10 for $324.90

Key Features

Finish
Zinc Plated
Material
Steel
Application
Joins EMT Conduit to a box or enclosure
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SET200I
Zoro #
G022704549
UPC #
781003000000
Country of Origin
India

Dimensions

Size
2 in

Details

Finish
Zinc Plated
Material
Steel
Item
Insulated Set Screw Connector
Application
Joins EMT Conduit to a box or enclosure

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.