Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in Steel Set Screw Coupling, 10PK

  • Mfr # SETC200

  • Zoro # G322704515


product price: $34.39
/pk 10, $3.44/ea
Sold in multiples of 10 for $343.90

Key Features

Application
Joins EMT Conduit together
Finish
Zinc Plated
Size
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETC200
Zoro #
G322704515
UPC #
781003000000
Country of Origin
India

Dimensions

Size
2 in

Details

Application
Joins EMT Conduit together
Finish
Zinc Plated
Item
Set Screw Coupling
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.