31/64in High Speed Steel Drill, 6PK
Mfr # HS31
Zoro # G522704407
product price: $114.99
/pk 6, $19.17/eaSold in multiples of 6 for $689.94
Free Shipping & Returns
Key Features
Finish
Black & Gold
Material
M2 High Speed Steel
Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
For Use With
1/2" Chuck Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS31
Zoro #
G522704407
UPC #
781002000000
Country of Origin
China
Details
Finish
Black & Gold
Material
M2 High Speed Steel
Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
Item
High Speed Drill
For Use With
1/2" Chuck Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.