
3/4"-10 Hex Head Tap Bolt, Zinc Plated Steel, 1-3/4 in L, 25 PK
Mfr # MB34134
Zoro # G907168770
product price:Â $66.22
/pk 25, $2.65/eaKey Features
External Hex Drive
System of Measurement
Inch
Head Width
1-1/8 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB34134
Zoro #
G907168770
UPC #
781002589518
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Fastener Length
1-3/4 in
Head Width
1-1/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.