3/4"-10 Hex Head Tap Bolt, Zinc Plated Steel, 6 in L, 25 PK

  • Mfr # MB346

  • Zoro # G607166519


product price:  $181.99
/pk 25, $7.28/ea
Free Shipping & Returns

Key Features

External Hex Drive
System of Measurement
Inch
Head Width
1-1/8 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB346
Zoro #
G607166519
UPC #
781002589686
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Fastener Length
6 in
Head Width
1-1/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.