3/4in 90 Degree Squeeze Connector, 10PK
Mfr # SQZA75
Zoro # G922704496
product price: $145.99
/pk 10, $14.60/eaSold in multiples of 10 for $1,459.90
Free Shipping & Returns
Key Features
Material
Die Cast Zinc
Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
Size
3/4 in
For Use With
FMC, AC, MC, and RW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQZA75
Zoro #
G922704496
UPC #
781003000000
Country of Origin
India
Dimensions
Size
3/4 in
Details
Item
90° Squeeze Connector
Material
Die Cast Zinc
Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
For Use With
FMC, AC, MC, and RW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.