Zoro Homepage

3/4in Insulated Steel Concrete Tight Compression Connector, 25PK

  • Mfr # CMP75I

  • Zoro # G622704345


product price: $24.19
/pk 25, $0.97/ea
Sold in multiples of 25 for $604.75

Key Features

Application
Joins EMT Conduit to a box or enclosure
For Use With
EMT Conduit
Finish
Zinc Plated
Material
Steel
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP75I
Zoro #
G622704345
UPC #
781003000000
Country of Origin
India

Dimensions

Size
3/4 in

Details

Application
Joins EMT Conduit to a box or enclosure
For Use With
EMT Conduit
Finish
Zinc Plated
Item
Insulated Compression Connector
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.