3/4in Insulated Straight Squeeze Connector, 25PK
Mfr # SQZ75I
Zoro # G922704502
product price: $186.99
/pk 25, $7.48/eaSold in multiples of 25 for $4,674.75
Free Shipping & Returns
Key Features
Size
3/4 in
Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
For Use With
FMC, AC, MC, and RW
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQZ75I
Zoro #
G922704502
UPC #
781003000000
Country of Origin
India
Dimensions
Size
3/4 in
Details
Item
Insulated Straight Squeeze Connector
Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
For Use With
FMC, AC, MC, and RW
Material
Die Cast Zinc
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.