3/4in Non-Metallic Cable Connector, 50PK
Mfr # ZRC75
Zoro # G522704650
product price: $71.59
/pk 50, $1.43/eaSold in multiples of 50 for $3,579.50
Key Features
Size
3/4 in
Material
Die Cast Zinc
Application
Used to terminate one or more non-metallic sheathed cables to a knockout in a box or enclosure
For Use With
NMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZRC75
Zoro #
G522704650
UPC #
781003000000
Country of Origin
India
Dimensions
Size
3/4 in
Details
Material
Die Cast Zinc
Item
Romex Connector
Application
Used to terminate one or more non-metallic sheathed cables to a knockout in a box or enclosure
For Use With
NMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.