3/4in Steel Concrete Tight Compression Connector, 25PK
Mfr # CMP75
Zoro # G922704540
product price: $22.89
/pk 25, $0.92/eaSold in multiples of 25 for $572.25
Key Features
Application
Joins EMT Conduit to a box or enclosure
Size
3/4 in
For Use With
EMT Conduit
Finish
Zinc Plated
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMP75
Zoro #
G922704540
UPC #
781003000000
Country of Origin
India
Dimensions
Size
3/4 in
Details
Application
Joins EMT Conduit to a box or enclosure
For Use With
EMT Conduit
Finish
Zinc Plated
Item
Compression Connector
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.