Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in Steel Concrete Tight Compression Coupling, 20PK

  • Mfr # CMPC75

  • Zoro # G822704497


product price: $22.45
/pk 20, $1.12/ea
Sold in multiples of 20 for $449.00

Key Features

Application
Joins EMT Conduit to a box or enclosure
For Use With
EMT Conduit
Finish
Zinc Plated
Size
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMPC75
Zoro #
G822704497
UPC #
781003000000
Country of Origin
India

Dimensions

Size
3/4 in

Details

Application
Joins EMT Conduit to a box or enclosure
Item
Compression Coupling
For Use With
EMT Conduit
Finish
Zinc Plated
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.