3/4in Steel Set Screw Connector, 20PK
Mfr # SET75
Zoro # G022704372
product price: $11.89
/pk 20, $0.59/eaSold in multiples of 20 for $237.80
Key Features
Size
3/4 in
Application
Joins EMT Conduit to a box or enclosure
Finish
Zinc Plated
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SET75
Zoro #
G022704372
UPC #
781003000000
Country of Origin
India
Dimensions
Size
3/4 in
Details
Application
Joins EMT Conduit to a box or enclosure
Item
Set Screw Connector
Finish
Zinc Plated
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.