3/8in 90 Degree Squeeze Connector, 50PK
Mfr # SQZA38
Zoro # G022704501
product price: $329.99
/pk 50, $6.60/eaSold in multiples of 50 for $16,499.50
Free Shipping & Returns
Key Features
Size
3/8 in
For Use With
FMC, AC, MC, and RW
Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQZA38
Zoro #
G022704501
UPC #
781003000000
Country of Origin
India
Dimensions
Size
3/8 in
Details
For Use With
FMC, AC, MC, and RW
Item
90° Squeeze Connector
Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
Material
Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.