3/8in BX Connector, 100PK
Mfr # BXC38
Zoro # G722704573
product price: $207.99
/pk 100, $2.08/eaSold in multiples of 100 for $20,799.00
Free Shipping & Returns
Key Features
Material
Die Cast Zinc
Application
Used to connect BX cable to a steel outlet box or enclosure
Size
3/8 in
For Use With
AC Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXC38
Zoro #
G722704573
UPC #
781003000000
Country of Origin
India
Dimensions
Size
3/8 in
Details
Material
Die Cast Zinc
Application
Used to connect BX cable to a steel outlet box or enclosure
For Use With
AC Cable
Item
BX Connector
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.