3/8in Duplex Straight Squeeze Connector, 25PK
Mfr # ACMC38
Zoro # G322704386
product price: $116.99
/pk 25, $4.68/eaSold in multiples of 25 for $2,924.75
Free Shipping & Returns
Key Features
Application
Used to terminate two flexible metal conduit, armored or metal clad cables to an enclosure
For Use With
FMC, AC, MC, and RW
Size
3/8 in
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACMC38
Zoro #
G322704386
UPC #
781003000000
Country of Origin
India
Dimensions
Size
3/8 in
Details
Application
Used to terminate two flexible metal conduit, armored or metal clad cables to an enclosure
For Use With
FMC, AC, MC, and RW
Material
Die Cast Zinc
Item
Dual Straight Squeeze Connector
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.