Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in Insulated 90 Degree Squeeze Connector, 50PK

  • Mfr # SQZA38I

  • Zoro # G622704512


product price: $455.99
/pk 50, $9.12/ea
Sold in multiples of 50 for $22,799.50
Free Shipping & Returns

Key Features

Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
For Use With
FMC, AC, MC, and RW
Material
Die Cast Zinc
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQZA38I
Zoro #
G622704512
UPC #
781003000000
Country of Origin
India

Dimensions

Size
3/8 in

Details

Item
90° Insulated Squeeze Connector
Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
For Use With
FMC, AC, MC, and RW
Material
Die Cast Zinc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.