3/8in Non-Metallic Cable Connector, 100PK
Mfr # ZRC38
Zoro # G422704439
product price: $114.99
/pk 100, $1.15/eaSold in multiples of 100 for $11,499.00
Free Shipping & Returns
Key Features
Application
Used to terminate one or more non-metallic sheathed cables to a knockout in a box or enclosure
Material
Die Cast Zinc
Size
3/8 in
For Use With
NMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZRC38
Zoro #
G422704439
UPC #
781003000000
Country of Origin
India
Dimensions
Size
3/8 in
Details
Item
Romex Connector
Application
Used to terminate one or more non-metallic sheathed cables to a knockout in a box or enclosure
Material
Die Cast Zinc
For Use With
NMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.