Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in Straight Squeeze Connector, 50PK

  • Mfr # SQZ38

  • Zoro # G522704575


product price: $312.99
/pk 50, $6.26/ea
Sold in multiples of 50 for $15,649.50
Free Shipping & Returns

Key Features

Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
Material
Die Cast Zinc
For Use With
FMC, AC, MC, and RW
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQZ38
Zoro #
G522704575
UPC #
781003000000
Country of Origin
India

Dimensions

Size
3/8 in

Details

Application
Used to terminate flexible metal conduit, armored or metal clad cables to an enclosure
Material
Die Cast Zinc
Item
Straight Squeeze Connector
For Use With
FMC, AC, MC, and RW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.