Zoro Homepage

3/8in x 4in Phillips/Slotted Mushroom Head Toggle Bolt, 50PK

  • Mfr # TBC384

  • Zoro # G722704542


product price: $157.99
/pk 50, $3.16/ea
Sold in multiples of 50 for $7,899.50
Free Shipping & Returns

Key Features

Frequently Bought Together
G822704404
Material
Carbon Steel
Anchor Length
4 in
Thread Size
3/8" x 4"
Application
Hollow Block, Wallboard, Plaster, Plywood and other Hollow Base Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBC384
Zoro #
G722704542
UPC #
781003000000
Country of Origin
China

Dimensions

Anchor Length
4 in
Thread Size
3/8" x 4"

Details

Frequently Bought Together
G822704404
Material
Carbon Steel
Application
Hollow Block, Wallboard, Plaster, Plywood and other Hollow Base Materials

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.