Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in Steel Concrete Tight Compression Connector

  • Mfr # CMP300

  • Zoro # G522704353


product price: $13.85
/ea

Key Features

Finish
Zinc Plated
Application
Joins EMT Conduit to a box or enclosure
Size
3 in
Material
Steel
For Use With
EMT Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP300
Zoro #
G522704353
UPC #
781003000000
Country of Origin
India

Dimensions

Size
3 in

Details

Finish
Zinc Plated
Application
Joins EMT Conduit to a box or enclosure
Material
Steel
Item
Compression Connector
For Use With
EMT Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.