Zoro Homepage

48in Natural Heavy Duty Cable Tie, 50PK

  • Mfr # DT48H

  • Zoro # G222704356


product price: $83.69
/pk 50, $1.67/ea
Sold in multiples of 50 for $4,184.50
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Nominal Length
48 in
Width
0.35 in
Application
Used to Bundle, Secure and Identify
Standards
Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT48H
Zoro #
G222704356
UPC #
781003000000
Country of Origin
Thailand

Dimensions

Nominal Length
48 in
Width
0.35 in

Details

Material
Nylon 6/6
Application
Used to Bundle, Secure and Identify
Item
Heavy Duty Cable Tie
Color
Natural
Standards
Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.