Zoro Homepage

48in UV Black Heavy Duty Cable Tie, 50PK

  • Mfr # DT48HB

  • Zoro # G322704409


product price: $83.69
/pk 50, $1.67/ea
Sold in multiples of 50 for $4,184.50
Free Shipping & Returns

Key Features

Width
0.35 in
Nominal Length
48 in
Material
Nylon 6/6
Application
Used to Bundle, Secure and Identify
Standards
Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT48HB
Zoro #
G322704409
UPC #
781003000000
Country of Origin
Thailand

Dimensions

Width
0.35 in
Nominal Length
48 in

Details

Color
UV Black
Material
Nylon 6/6
Item
Heavy Duty Cable Tie
Application
Used to Bundle, Secure and Identify
Standards
Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.