Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Steel Concrete Tight Compression Connector

  • Mfr # CMP400

  • Zoro # G322704478


product price: $18.15
/ea

Key Features

For Use With
EMT Conduit
Size
4 in
Material
Steel
Application
Joins EMT Conduit to a box or enclosure
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP400
Zoro #
G322704478
UPC #
781003000000
Country of Origin
India

Dimensions

Size
4 in

Details

For Use With
EMT Conduit
Material
Steel
Application
Joins EMT Conduit to a box or enclosure
Item
Compression Connector
Finish
Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.