
5/16"-18 Hex Head Tap Bolt, Zinc Plated Steel, 6 in L, 50 PK
Mfr # MB5166
Zoro # G907168800
product price:Â $56.83
/pk 50, $1.14/eaKey Features
External Hex Drive
System of Measurement
Inch
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB5166
Zoro #
G907168800
UPC #
781002587767
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
6 in
Head Width
1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.