Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 Drill & Tap Bit

  • Mfr # DT632NC

  • Zoro # G922704403


product price: $12.99
/ea

Key Features

Frequently Bought Together
G022704426
Material
M2 High Speed Steel
Overall Length
2 in
Finish
Polished
Application
Drill, Tap, & Deburr in One Operation Up to 10 Gauge Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT632NC
Zoro #
G922704403
UPC #
781002000000
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Frequently Bought Together
G022704426
Material
M2 High Speed Steel
Finish
Polished
Application
Drill, Tap, & Deburr in One Operation Up to 10 Gauge Metal
Item
Replacement Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.