#6-32 x 1 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK

  • Mfr # 416IV

  • Zoro # G707168741


product price:  $12.79
/pk 50, $0.26/ea

Key Features

Oval Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
1 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416IV
Zoro #
G707168741
UPC #
781002159407
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
Carbon Steel
Finish
Zinc Plated
Item
Machine Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.